Beli Heavy Duty Mattress di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. NOTRAX Heavy Duty Nitrile Matssafety Stance Solid
    Mulai

    Rp9.299.900

    NOTRAX Heavy Duty Nitrile Matssafety Stance Solid
    atribut:
    • Thickness (mm): 20
    • Color: Black & Orange
  2. Ferno Basket Stretcher
    Mulai

    Rp54.999.900

    Ferno Basket Stretcher
    Deskripsi:
    The Model 71-S is ideal for most rescue situations and separates in half for compact storage or backpacking to a rescue site. Stretcher halves store nested together.The Model 71-S Basket Stretcher provides full-body protection to patients, even when they need to be transported across uneven, hazardous ground. The spacious basket stretcher offers room to accommodate blankets and life support equipment.
    atribut:
    • Load Limit (kg): 272
  3. Joyko Dispenser Isolasi
    31%
    Rating:
    100% of 100
    (21)
    Mulai

    Rp7.900

  4. MILWAUKEE Jigsaw Blade (Mata Gergaji Jigsaw)
    Mulai

    Rp499.900

    MILWAUKEE Jigsaw Blade (Mata Gergaji Jigsaw)
    Deskripsi:
    Get professional-grade performance and longer blade life with the Milwaukee 5" 24 TPI Bi-Metal Jig Saw Blade (5-Pack). These heavy-duty blades last longer than high-speed steel or carbon blades, combining the strength to cut metal with the durability to withstand impacts without breaking. With Milwaukee’s attention to blade material, tooth shape and sharpness, the jig saw blades produce clean, fast cuts in metal under 1/8" thick.This blade has a universal tang and fits Milwaukee jig saw model 6256-6 and other popular brands.
    atribut:
    • Application: Metal
    • Composition: Bi-Metal
  5. Sitesafe Diamond Tread Matting
    Mulai

    Rp7.399.900

    Sitesafe Diamond Tread Matting
    Deskripsi:
    Standing on a hard floor for prolonged periods without anti-fatigue matting can cause pain and discomfort in the lower legs, feet and back. Fatigue reduces concentration and therefore productivity. Anti-fatigue matting will increase comfort and productivity for workers who stand for long periods and substantially reduces stress, tiredness, aches and pains from standing on hard floors at work. Introducing anti fatigue matting into the workplace can provide staff with a more comfortable environment, which in turn encourages increased efficiency, concentration and productivity. Premium Anti-fatigue Mat Heavy duty with 'Diamond Tread' top surface. Comfortable foam backing. Manufactured with two yellow borders and ramped edges all round for additional safety. Colour: black with yellow borders. Thickness: 12.5mm.
    atribut:
    • Surface Finish: Diamond
    • Overall Thickness (mm): 12.5
    • Overall Width (cm): 90
  6. Dynabrade Air-Powered Polisher & Buffer
    Mulai

    Rp25.999.900

    Dynabrade Air-Powered Polisher & Buffer
    Deskripsi:
    Polishers and buffers rotate polishing bonnets, woven pads, and other abrasives to refine surfaces and add luster. Also known as angle polishers, they remove light scratches, blend spot repairs back into the finish, and apply rubbing compounds and waxes for a shiny finish. They are commonly used for automotive detailing and metal finishing.
    atribut:
    • Accessory Attachment Type: Hook and Loop
    • Air inlet (inch): 1/4 NPT
    • DUTY: Heavy
    • Exhaust Location: Rear
    • Handle Material: Composite
    • Product Type: Air Polisher
    • Speed Settings: Fixed
    • Standards: CE; EAC
  7. OneMed Wheelchair (Kursi Roda Medis)
    Mulai

    Rp1.399.900

    OneMed Wheelchair (Kursi Roda Medis)
    Deskripsi:
    Kursi roda ekonomis bahan chromed steel pada bagian pijakan kaki dan rangka sandaran tangan, serta dapat diberi tiang infus. (warna rangka: silver metalic chromed) Berat maksimal pengguna: 100 kg Lebar tempat duduk: 46 cm Dimensi 94 x 23 x 89 cm Satuan: unit NOMOR IZIN EDAR: AKD 11402900186
  8. NOTRAX Electric-Shock Protection Mat
    Mulai

    Rp1.999.900

    NOTRAX Electric-Shock Protection Mat
    Deskripsi:
    These switchboard mats meet ANSI/ASTM D178-01 standards for use in high-voltage areas.
    atribut:
    • ASTM D178 Type/Class: Type II: Class 2
    • Anti-Slip Surface: Yes
    • Antifatigue Material: No
    • Backing Material: Vinyl
    • Color: Black
    • Dielectric Test Voltage (V): 30000 V
    • Edge Style: Straight
    • Environment: Indoor
    • For Surface Type: Dry Surfaces
    • NFSI High Traction Certified: No
    • Surface Material: Vinyl
  9. NOTRAX Anti-Fatigue Mats Bubble Sof-Tred
    Mulai

    Rp1.699.900

    NOTRAX Anti-Fatigue Mats Bubble Sof-Tred
    atribut:
    • Thickness (mm): 12.7
  10. NOTRAX Anti-Fatigue Mats Cushion Trax
    Mulai

    Rp2.799.900

    NOTRAX Anti-Fatigue Mats Cushion Trax
    atribut:
    • Thickness (mm): 14
  11. Electrolux Vacuum Cleaner Stick Wireless UltimateHome 600
    Mulai

    Rp4.899.900

    Electrolux Vacuum Cleaner Stick Wireless UltimateHome 600
    atribut:
    • Battery Capacity (mAh): 2500
    • Body Material: Plastic
    • Connection Type: Wireless
    • Control Type: Buttons with screen
    • Dimensions (mm): 256.5x249x1010
    • Dust Container Capacity (L): 0.6
    • Dust Container Type: Bagless
    • Height (mm): 1010
    • Noise Level (dBa): 79
    • Package Depth (mm): 380
    • Packaging Height (cm): 162
    • Packaging Width (cm): 713
    • Product Depth (mm): 249
    • Product Width (mm): 256.5
    • Suction Power (aW): 85
    • Voltage (V): 21.6
Daftar Harga Heavy Duty Mattress Terbaru October 2026
NOTRAX Heavy Duty Nitrile Matssafety Stance SolidRp9.299.900
Ferno Basket StretcherRp54.999.900
Joyko Dispenser IsolasiRp7.900
MILWAUKEE Jigsaw Blade (Mata Gergaji Jigsaw)Rp499.900
Sitesafe Diamond Tread MattingRp7.399.900
Dynabrade Air-Powered Polisher & BufferRp25.999.900
OneMed Wheelchair (Kursi Roda Medis)Rp1.399.900
NOTRAX Electric-Shock Protection MatRp1.999.900
NOTRAX Anti-Fatigue Mats Bubble Sof-TredRp1.699.900
NOTRAX Anti-Fatigue Mats Cushion TraxRp2.799.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)